Zoro Homepage

Plate Castr Kit, 5 in., 1000 lb.

  • Mfr # WBCK-3036

  • Zoro # G5512796


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
(2) Rigid, (2) Swivel
Wheel Dia.
5"
Load Rating
1000 lb.
Caster Mounting Type
Bracket
Caster Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBCK-3036
Zoro #
G5512796
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5"
Width
29 in
Overall Height
6 3/8 in
Overall Width
29 in
Depth
2 in

Details

Item
Plate Caster Kit
Caster Sub-Type
(2) Rigid, (2) Swivel
Load Rating
1000 lb.
Caster Mounting Type
Bracket
Caster Frame Material
Steel
Includes
(2) Rigid Casters, (2) Swivel Casters
Load Capacity
1,000 lb
For Use With
Workbench
Frame Finish
Powder Coated
Wheel Type
Solid
Frame Color
Gray
Compatible with Series
EB, WB, WBA, WBAT
Compatible with Manufacturer Part Number
WB-1, WBA-1
Includes Mounting Hardware
Yes
For Leg Type
Adjustable Height, Flared
Assembly
Unassembled

Description

Plate Caster Kit, Assembly Unassembled, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, For Leg Type Adjustable Height, Flared, For Use With Workbench, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 6 3/8 in, Overall Load Capacity 1,000 lb, Overall Width 29 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Plastic, Wheel Type Solid, Compatible with Manufacturer Part Number WB-1, WBA-1, Frame Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.