Zoro Homepage

Post, 84 In., 2-1/16 In., Med. Gray

  • Mfr # SUR-84

  • Zoro # G8834567


product price: $19.59
/ea

Key Features

Material
Steel
Color
Medium Gray
Fits Brand
Tennsco
Product Type
High Capacity Angle Post
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUR-84
Zoro #
G8834567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
84 in

Details

Item
High Capacity Angle Post
Material
Steel
Color
Medium Gray
Fits Brand
Tennsco
Product Type
High Capacity Angle Post
Shelf Adjustment Increments
1 1/2 in
Compatible with Manufacturer Part Number
RXHS-361884, RXHS-481884, RXHS-482484, RXHS-602484, RXHS-722484, RXHS-723684, RXHS-962484, RXHS-963684, ZLC7-4218S-3, ZLC7-4224S-3, ZLC7-4230S-3, ZLC7-4236S-3, ZLC7-4242S-3, ZLC7-4818S-3, ZLC7-4824S-3, ZLC7-4824S-3D, ZLC7-4824S-3W, ZLC7-4830S-3, ZLC7-4836S-3, ZLC7-4836S-3D, ZLC7-4836S-3W, ZLC7-4842S-3, ZLC7-4848S-3, ZLC7-4848S-3D, ZLC7-4848S-3W, ZLC7-6018S-3, ZLC7-6024S-3, ZLC7-6030S-3, ZLC7-6036S-3, ZLC7-6042S-3, ZLC7-6048S-3, ZLC7-7218S-3, ZLC7-7224S-3, ZLC7-7224S-3D, ZLC7-7224S-3W, ZLC7-7230S-3, ZLC7-7236S-3, ZLC7-7236S-3D, ZLC7-7236S-3W, ZLC7-7242S-3, ZLC7-7248S-3, ZLC7-7248S-3D, ZLC7-7248S-3W, ZLC7-8418S-3, ZLC7-8424S-3, ZLC7-8430S-3, ZLC7-8436S-3, ZLC7-9624S-3, ZLC7-9624S-3D, ZLC7-9624S-3W, ZLC7-9636S-3, ZLC7-9636S-3D, ZLC7-9636S-3W, ZLC7-9648S-3, ZLC7-9648S-3W, ZLE7-9624S-3

Description

High Capacity Angle Post, Medium Gray, Steel, Overall Height 84 in, Overall Width 2 in, Mounting Type Boltless/Rivet, Shelf Adjustment Increments 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.