Zoro Homepage

Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon

  • Mfr # SURPC

  • Zoro # G2595665


product price: $0.99
/ea

Key Features

Overall Height
7/16 in
Overall Width
2 3/4 in
Overall Depth
2 3/4 in
Number of Shelves
1
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURPC
Zoro #
G2595665
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7/16 in
Overall Width
2 3/4 in
Overall Depth
2 3/4 in
Depth
2-3/4"
Height
7/16"
Width
1-3/4"

Details

Item
Post Cap
Number of Shelves
1
Material
Nylon
Finish
Unfinished
Color
Black
Shelf Capacity
0.09 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Profile
Heavy
Finish - Shelving and Racks
Unfinished
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
For Use With
Shelving
Item - Boltless Shelving Accessories
Post Cap

Description

Post Cap, Color Black, Material Nylon, Overall Depth 2 3/4 in, Overall Height 7/16 in, Overall Width 2 3/4 in, Unfinished Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.