Zoro Homepage

Shelf, 36 in D, 60 in W, Industrial Gray

  • Mfr # 6940

  • Zoro # G1202232


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Depth
36 in
Material
Steel
Load Capacity
3,800 lb
Decking Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G1202232
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Overall Depth
36 in
Overall Width
60 in

Details

Material
Steel
Load Capacity
3,800 lb
Decking Material
Steel
Finish
Powder Coated
Color
Industrial Gray
Item
Shelf
Gauge
22 ga
For Use With
Heavy Duty Bulk Storage Rack
Includes
(2) Beams, (2) Crossbars; Decking
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
3800 lb
Frame Material
Steel
Includes Decking
Yes
Frame Finish
Powder Coated
Beam Gauge
22 ga

Description

Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking Yes, Load Capacity 3,800 lb, 22 ga, SCS Indoor Advantage(R) Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.