Zoro Homepage

Shelf, 36 in W x 24 in D, Gray

  • Mfr # 302 LIGHT GRAY

  • Zoro # G5436812


product price: $32.85
/ea

Key Features

Color
Light Gray
Width
36 in
Height
1 1/8 in
Depth
24 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302 LIGHT GRAY
Zoro #
G5436812
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
1 1/8 in
Depth
24 in
Material Thickness
20 ga
Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
24 in

Details

Item
Extra Shelf
Color
Light Gray
Load Capacity
200 lb
Number of Shelves
1
Finish
Powder Coated
Product Type
Shelf
Adjustable
Yes
For Use With Product Type
Storage Cabinets
Compatible Manufacturer Model Number
Compatible Product Type
Storage Cabinets

Description

Extra Shelf, Color Light Gray, Load Capacity 200 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.