Zoro Homepage

Shelf, 48 in D, 48 in W, Gray

  • Mfr # 6940

  • Zoro # G1533707


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Depth
48 in
Material
Steel
Load Capacity
4,150 lb
Decking Material
Galvanized Wire
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G1533707
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Overall Width
48 in
Overall Depth
48 in

Details

Material
Steel
Load Capacity
4,150 lb
Decking Material
Galvanized Wire
Finish
Powder Coated
Color
Gray
Item
Shelf
For Use With
Heavy Duty Bulk Storage Rack
Includes
(2) Beams, (2) Crossbars; Decking
Beam Capacity
4150 lb
Gauge
14 ga
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Frame Material
Steel
Includes Decking
Yes
Beam Gauge
14 ga
Frame Finish
Powder Coated
Decking Gauge
5 AWG

Description

Shelf, Color Gray, Steel Frame Material, Overall Depth 48 in, Overall Width 48 in, Galvanized Wire Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking Yes, Load Capacity 4,150 lb, 14 ga, SCS Indoor Advantage(R) Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.