Zoro Homepage

Shelf, 48 in D, 60 in W, Industrial Gray

  • Mfr # BPB-60-48

  • Zoro # G2741532


product price: $66.49
/ea

Key Features

Depth
48 in
Material
Steel
Load Capacity
3,800 lb
Decking Material
None
Finish
Electro Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPB-60-48
Zoro #
G2741532
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Overall Width
60 in
Overall Depth
48 in

Details

Material
Steel
Load Capacity
3,800 lb
Decking Material
None
Finish
Electro Coat
Color
Industrial Gray
Item
Shelf
Gauge
14 ga
Green Certification or Other Recognition
SCS Indoor Advantage Certified
For Use With
Bulk Rack
Includes
(2) 48 in Beams, (2) 48 in Cross Bars, (2) 60 in Beams; Mounting Hardware
Beam Capacity
3800 lb
Frame Material
Steel
Includes Mounting Hardware
Yes
Includes Decking
No
Frame Finish
Epoxy Coated
Mounting Hardware Required
No
Beam Gauge
14 ga

Description

Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 60 in, Epoxy Coated Frame Finish, Includes (2) 48 in Beams, (2) 48 in Cross Bars, (2) 60 in Beams, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 3,800 lb, 14 ga, SCS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.