Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 48 In x 18 In x 1-5/16 In, Black

  • Mfr # 306 BLACK

  • Zoro # G5436846


product price: $36.55
/ea

Key Features

Color
Black
Material
Steel
Length
48 in
Width
18 in
Height
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306 BLACK
Zoro #
G5436846
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
18 in
Height
1 5/16 in
Depth
18 in
Material Thickness
24 ga
Overall Height
1 3/8 in
Overall Depth
18 in
Overall Width
48 in

Details

Item
Extra Shelf
Color
Black
Material
Steel
Load Capacity
400 lb
Finish
Powder Coated
Number of Shelves
1
Adjustable
Yes
Product Type
Shelf
For Use With Product Type
Storage Cabinets
Compatible Manufacturer Model Number
Compatible Product Type
Storage Cabinets

Description

Extra Shelf, Color Black, Load Capacity 400 lb, Number of Shelves 1, Overall Depth 18 in, Overall Width 48 in, Product Type Shelf, Adjustable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.