Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Depth 24 In, Gray

  • Mfr # 305 MED GRAY

  • Zoro # G9514714


product price: $15.29
/ea

Key Features

Load Capacity
75 lb
Number of Shelves
1
Overall Depth
24 in
Overall Width
18 in
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305 MED GRAY
Zoro #
G9514714
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
18 in
Overall Height
3/4 in
Material Thickness
20 ga
Width
18 in
Height
3/4 in
Depth
24 in

Details

Load Capacity
75 lb
Number of Shelves
1
Finish
Powder Coated
Color
Gray
Adjustable
Yes
Compatible Manufacturer Model Number
1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220
Item
Extra Shelf
Product Type
Shelf
Compatible Product Type
Storage Cabinets

Description

Extra Shelf, Color Gray, Load Capacity 75 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 18 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220, Compatible Product Type Storage Cabinets, Finish Powder Coated, Material Thickness 20 ga, Overall Height 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.