Zoro Homepage

Shelf Kit, 36x12

  • Mfr # ISK-3612

  • Zoro # G9000232


product price: $48.99
/ea

Key Features

Color
Sand
Finish
Powder Coated
Depth
12 in
Width
36 in
Features
(1) Backstop and (2) Shelf Supports, (5) Dividers, Includes (1) Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISK-3612
Zoro #
G9000232
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 in
Width
36 in
Overall Width
36 in
Overall Depth
12 in

Details

Item
Extra Shelf
Color
Sand
Finish
Powder Coated
Features
(1) Backstop and (2) Shelf Supports, (5) Dividers, Includes (1) Shelf
For Use With
Imperial Shelving
Includes
Adjustable 1 1/2 in Increments
Product Type
Extra Shelf

Description

Extra Shelf, Product Type Extra Shelf, Overall Depth 12 in, Overall Width 36 in, Color Sand, Finish Powder Coated, For Use With Imperial Shelving, Includes Adjustable 1 1/2 in Increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.