Zoro Homepage

Shelf, Width 34-1/2 In, Grey

  • Mfr # B-345 LIGHT GRAY

  • Zoro # G9006907


product price: $26.79
/ea

Key Features

Type
Extra Shelf
Casters
No
Height
3/4 in
Shelf Capacity
150 lb
Width
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-345 LIGHT GRAY
Zoro #
G9006907
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Width
34 1/2 in
Depth
13 1/2 in
Overall Width
34 1/2 in
Overall Height
1 in
Overall Depth
13 1/2 in

Details

Item
Extra Shelf
Type
Extra Shelf
Color
Light Gray
Casters
No
Shelf Capacity
150 lb
Shelf Adjustments
2 5/64 in
Material
All Welded Steel
Assembly
Unassembled
For Use With
Welded Bookcases
Includes
Narrow Profile, Adjustable 2 5/64 in Increments
Finish
Powder Coated
Product Type
Extra Shelf

Description

Extra Shelf, Product Type Extra Shelf, Overall Height 1 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Color Light Gray, Finish Powder Coated, For Use With Welded Bookcases, Includes Narrow Profile, Adjustable 2 5/64 in Increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.