Shelves, Legal Size, Black, PK5
Mfr # 5005BK
Zoro # G5465957
product price: $24.75
/pk 5, $4.95/eaKey Features
Construction
Steel
Color
Black
Width
9 1/4 in
Depth
14 1/4 in
Type
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005BK
Zoro #
G5465957
UPC #
-
Country of Origin
United States
Dimensions
Width
9 1/4 in
Depth
14 1/4 in
Thickness
3/4 in
Overall Width
14 1/8 in
Overall Length
9 1/4 in
Details
Item
Supplemental Shelves
Construction
Steel
Color
Black
Type
Legal
Green Certification or Other Recognition
SCS Indoor Advantage Certified
For Use With
4YTD1
Load Capacity
25 lb
Product Type
Supplemental Shelves
Material
Steel
Material Gauge
22 ga
Compatible Manufacturer Part Number
5075BK
Description
Supplemental Shelves, Product Type Supplemental Shelves, Overall Width 14 1/8 in, Overall Length 9 1/4 in, Material Steel, Color Black, Compatible Manufacturer Part Number 5075BK, Compatible Grainger Part Number 4YTD1, Thickness 3/4 in, Material Gauge 22 ga, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.