Zoro Homepage

Shelves, Legal Size, Putty, PK5

  • Mfr # 5005PY

  • Zoro # G5462021


product price: $18.89
/pk 5, $3.78/ea

Key Features

Construction
Steel
Color
Putty
Width
9 1/4 in
Depth
14 1/4 in
Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005PY
Zoro #
G5462021
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/4 in
Depth
14 1/4 in
Overall Width
14 1/8 in
Overall Length
9 1/4 in
Thickness
3/4 in

Details

Item
Supplemental Shelves
Construction
Steel
Color
Putty
Load Capacity
25 lb
For Use With
4YTD3
Type
Legal
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Product Type
Supplemental Shelves
Material
Steel
Compatible Manufacturer Part Number
5075PY
Material Gauge
22 ga

Description

Supplemental Shelves, Product Type Supplemental Shelves, Overall Width 14 1/8 in, Overall Length 9 1/4 in, Material Steel, Color Putty, Compatible Manufacturer Part Number 5075PY, Compatible Grainger Part Number 4YTD3, Thickness 3/4 in, Material Gauge 22 ga, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.