Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Add-On Unit, 12 x 48 x84 In, Sand

  • Mfr # ZV7-4812A-4D SAND

  • Zoro # G1985958


product price: $139.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZV7-4812A-4D SAND
Zoro #
G1985958
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
12 in
Width
49"
Depth
12-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
850 lb.
Includes
(16) Beams, (2) Posts
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
850 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Duty Rating
Medium-Duty
Includes Decking
Yes
Shelf Material
Steel
Shelving Configuration
Add-On
Frame Material
Steel
Post Gauge
16 ga
Adjustability
Adjustable
Side Panel Style
Open
Beam Profile
Z-Beam
Whole Unit Load Capacity
3,400 lb

Description

Boltless Shelving, Z-Beam, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (16) Beams, (2) Posts, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 3,400 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.