Shelving Storage Cabinet, 30 in H, 36 in W, 18 in D, Swing, Keyed, Putty, 2 Shelves, 0 Drawers

  • Mfr # 3018PY

  • Zoro # G5421272


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3018PY
Zoro #
G5421272
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Desk or Table Height
Shelf Material Thickness
20 ga
Panel Material Thickness
24 ga
Height of Cabinet
30 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves, Keys
Material
Carbon Steel
Method of Construction
Welded
Standards
ANSI/BIFMA, SCS
Shelf Capacity
150 lbs
Number of Doors
2
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Putty
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustment Increments
2 in
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Number of Keys
2
Casters Included
No
Mobility
Stationary
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Includes Keys
Yes
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 30 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products