Shelving Storage Cabinet, 42 in H, 36 in W, 18 in D, Recessed Pull, Electronic Keypad, Sand

  • Mfr # 4218DLXELSD

  • Zoro # G0397839


product price:  $659.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Electronic Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4218DLXELSD
Zoro #
G0397839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Counter Height
Shelf Material Thickness
22 ga
Panel Material Thickness
22 ga
Height of Cabinet
42 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Electronic Keypad
Door Locking Points
2 Points
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Standards
ANSI/BIFMA, SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Method of Construction
Welded
Includes
Shelves, Keys
Number of Doors
2
Assembled/Unassembled
Assembled
Material
Carbon Steel
Shelf Capacity
150 lbs
Color
Sand
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Base Type
Leveling
Mobility
Stationary
Number of Keys
2
Door Handle Type
Recessed Pull
Cabinet Finish
Powder Coated
Casters Included
No
Includes Keys
Yes
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Electronic Keypad
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products