Shelving Storage Cabinet, 42 in H, 36 in W, 18 in D, Swing, Keyed, Light Gray, 2 Shelves, 0 Drawers

  • Mfr # CVD4218 LIGHT GREY

  • Zoro # G7264144


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CVD4218 LIGHT GREY
Zoro #
G7264144
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Counter Height
Panel Material Thickness
24 ga
Height of Cabinet
42 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves, Keys
Standards
ANSI/BIFMA, SCS
Shelf Capacity
150 lbs
Number of Doors
2
Color
Light Gray
Method of Construction
Welded
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Material
Steel
Base Type
Frame
Body Panel Type
Solid
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
Number of Keys
2
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Casters Included
No
Includes Keys
Yes
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
2

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products