Shelving Storage Cabinet, 42 in H, 36 in W, 24 in D, Swing, Keyed, Light Gray, 2 Shelves, 0 Drawers

  • Mfr # CVD4224LG
  • Zoro # G2176310
product price: 
$
512.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Clearview
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CVD4224LG
Zoro #
G2176310
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Light Gray
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
ANSI/BIFMA, SCS
Includes
Shelves, Keys
Shelf Capacity
200 lbs
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Method of Construction
Welded
Material
Steel
Number of Doors
2
Base Type
Frame
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Number of Keys
2
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Mobility
Stationary
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Casters Included
No
Door Handle Type
Swing
Includes Keys
Yes
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated
Cabinet Color
Light Gray
Frame Assembled
Assembled
Audit Trail Storage
None
Cabinet Storage Components
Shelves

Dimensions

Overall Height
42 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Counter Height
Panel Material Thickness
24 ga
Height of Cabinet
42 in
Depth of Cabinet
24 in
Width of Cabinet
36 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products