Shelving Storage Cabinet, 42 in H, 36 in W, Sand, 0 Drawers

  • Mfr # 1442 SD

  • Zoro # G2936573


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1442 SD
Zoro #
G2936573
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
36 in
Panel Material Thickness
24 ga

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Number of Doors
2
Shelf Capacity
150 lbs
Includes
1 Bottom Shelf, 2 Adjustable Shelves, Key Lock with 2 Keys
Method of Construction
Bolted
Standards
ANSI/BIFMA, SCS
Color
Sand
Cabinet Finish
Powder Coated

Description

Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products