Shelving Storage Cabinet, 42 in H, 36 in W, Swing, Keyed, Champagne/Putty, 3 Shelves, 0 Drawers (Discontinued)
- Mfr # 2442SU-PY
- Zoro # G2937188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2442SU-PY
Zoro #
G2937188
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Width
36 in
Panel Material Thickness
22 ga
Details
Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Standards
SCS, ANSI/BIFMA
Shelf Capacity
200 lbs
Includes
2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 2 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Assembled/Unassembled
Assembled
Number of Doors
2
Color
Champagne/Putty
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Description
Storage Cabinet, Cabinet Color Champagne/Putty, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.