Shelving Storage Cabinet, 42 in H, 48 in W, 18 in D, Swing, Keyed, Black, 2 Shelves, 0 Drawers
Mfr # J1842A BLACK
Zoro # G7264293
product price: $410.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Standard
Lock Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1842A BLACK
Zoro #
G7264293
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
18 in
Overall Width
48 in
Cabinet Height Range
Counter Height
Shelf Material Thickness
24 ga
Panel Material Thickness
20/22
Height of Cabinet
42 in
Width of Cabinet
48 in
Depth of Cabinet
18 in
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.