Shelving Storage Cabinet, 60 in H, 36 in W, 24 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # 6024DHBK

  • Zoro # G2176931


product price:  $566.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6024DHBK
Zoro #
G2176931
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Shelf Material Thickness
20 ga
Depth of Cabinet
24 in
Height of Cabinet
60 in
Overall Cabinet Height
60"
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Includes
One Fixed Handle
Shelf Capacity
200 lbs
Color
Black
Material
Carbon Steel
Standards
ANSI/BIFMA, SCS
Number of Doors
2
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Method of Construction
Welded
Base Type
Frame
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Door Handle Type
Swing
Includes Keys
Yes
Number of Cabinet Shelves
4
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Finish - Cabinets
Powder Coated
Casters Included
No
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Mobility
Stationary
Shelf Adjustability
Adjustable

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.