Shelving Storage Cabinet, 60 in H, 36 in W, 24 in D, Swing, Keyed, Sand, 4 Shelves, 0 Drawers
Mfr # 6024DHSD
Zoro # G2176898
product price:Â $566.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6024DHSD
Zoro #
G2176898
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
20 ga
Panel Material Thickness
24 ga
Overall Cabinet Height
60"
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
60 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.