Shelving Storage Cabinet, 66 in H, 30 in W, 15 in D, Recessed Pull, Keyed, Putty, 4 Shelves

  • Mfr # 6615PY

  • Zoro # G2176819


product price:  $564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6615PY
Zoro #
G2176819
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Depth
15 in
Overall Width
30 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Width of Cabinet
30 in
Depth of Cabinet
15 in
Overall Cabinet Height
66"
Height of Cabinet
66 in

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves, Keys
Number of Doors
2
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Method of Construction
Welded
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Shelf Capacity
150 lbs
Color
Putty
Assembled/Unassembled
Assembled
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Number of Cabinet Shelves
4
Door Handle Type
Recessed Pull
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Mobility
Stationary
Casters Included
No
Number of Keys
2
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Locking Cabinet
Yes

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 15 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.