Shelving Storage Cabinet, 66 in H, 30 in W, 15 in D, Recessed Pull, Keyed, Sand, 4 Shelves

  • Mfr # 6615SD

  • Zoro # G2176800


product price:  $564.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6615SD
Zoro #
G2176800
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Depth
15 in
Overall Width
30 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Overall Cabinet Height
66"
Width of Cabinet
30 in
Depth of Cabinet
15 in
Height of Cabinet
66 in

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Doors
2
Material
Steel
Standards
ANSI/BIFMA, SCS
Color
Sand
Method of Construction
Welded
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Includes
Shelves, Keys
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Body Panel Type
Solid
Base Type
Frame
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Casters Included
No
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Includes Keys
Yes
Door Handle Type
Recessed Pull
Mobility
Stationary
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Number of Keys
2
Shelf Adjustability
Adjustable

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 15 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products