Shelving Storage Cabinet, 72 in H, 36 in W, Champagne/Putty, 5 Shelves, 0 Drawers
Mfr # 7224PY
Zoro # G2937389
product price:Â $648.99
/eaKey Features
Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Overall Height
72 in
Overall Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7224PY
Zoro #
G2937389
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga
Overall Depth
24
Details
Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Standards
ANSI/BIFMA, SCS
Method of Construction
Welded
Shelf Capacity
200 lbs
Includes
1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys
Assembled/Unassembled
Assembled
Color
Champagne/Putty
Cabinet Finish
Powder Coated
Door Locking Points
3
Lock Type
Three-Point Locking
Load Capacity per Shelf
150 lb
Description
Storage Cabinet, Cabinet Color Champagne/Putty, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.