Shelving Storage Cabinet, 72 in H, 36 in W, Swing, Keyed, Medium Gray, 4 Shelves, 0 Drawers

  • Mfr # 7218MGY
  • Zoro # G2937413
product price: 
$
690.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7218MGY
Zoro #
G2937413
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga
Depth of Cabinet
18 in
Width of Cabinet
36 in
Height of Cabinet
72 in

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Material
Steel
Standards
ANSI/BIFMA, SCS
Method of Construction
Welded
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Includes
1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys
Color
Medium Gray
Number of Cabinet Shelves
4
Locking Cabinet
Yes
Casters Included
No
Cabinet Locking Mechanism
Keyed
Door Handle Type
Swing
Cabinet Finish
Polyester/Epoxy Powder Paint
Cabinet Color
Medium Gray

Description

Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.