Shop TENNSCO

Shelving Storage Cabinet, 73 in H, 36 in W, 24 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # CK6624DHBK
  • Zoro # G3455168

product price: 
$
814.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CK6624DHBK
Zoro #
G3455168
UPC #
-
Country of Origin
Italy
Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(4) Casters, 2 with Brakes
Shelf Capacity
200 lbs
Method of Construction
Welded
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Doors
2
Assembled/Unassembled
Assembled
Caster Configuration
(4) Swivel with Brakes
Standards
SCS Indoor Advantage(R) Certified
Color
Black
Series
CK6624
Body Panel Type
Solid
Base Type
Casters
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Casters Included
Yes
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Mobility
Mobile
Caster Type
(4) Swivel
Includes Keys
Yes
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Audit Trail Storage
None
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Cabinet Color
Black

Dimensions

Overall Height
73 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
73 in
Depth of Cabinet
24 in
Width of Cabinet
36 in

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 73 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products