Shelving Storage Cabinet, 78 in H, 36 in W, 18 in D, Recessed Pull, Electronic Keypad, Light Gray

  • Mfr # 7818ELLG

  • Zoro # G2175936


product price:  $695.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Electronic Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7818ELLG
Zoro #
G2175936
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Shelf Material Thickness
20 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Electronic Keypad
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Light Gray
Includes
Shelves, Keys
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Method of Construction
Welded
Standards
ANSI/BIFMA, SCS
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Doors
2
Base Type
Leveling
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Material - Cabinets
Steel
Mobility
Stationary
Includes Keys
Yes
Cabinet Locking Mechanism
Electronic Keypad
Number of Keys
2
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Casters Included
No
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Recessed Pull
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.