Shelving Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, Light Gray, 4 Shelves, 0 Drawers
Mfr # CVD1870 LIGHT GREY
Zoro # G2120846
product price:Â $642.99
/eaKey Features
Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CVD1870 LIGHT GREY
Zoro #
G2120846
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Depth of Cabinet
18 in
Height of Cabinet
78 in
Overall Cabinet Height
78"
Width of Cabinet
36 in
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.