Shelving Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # 7824BK

  • Zoro # G2937641


product price:  $637.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Overall Height
78 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7824BK
Zoro #
G2937641
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Panel Material Thickness
22 ga
Depth of Cabinet
24 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Overall Depth
24

Details

Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Color
Black
Assembled/Unassembled
Assembled
Method of Construction
Welded
Includes
1 Bottom Shelf, 16 Gauge Door Frame, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
Standards
ANSI/BIFMA, SCS
Shelf Capacity
200 lbs
Number of Doors
2
Green Certification or Other Recognition
SCS Indoor Advantage Gold
Features
Leveling Glide, Security Lock
Weight
190 lb
Number of Cabinet Shelves
4
Locking Cabinet
Yes
Casters Included
No
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Polyester/Epoxy Powder Paint
Door Handle Type
Swing
Door Locking Points
3

Description

Storage Cabinet, Cabinet Color Black, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products