Shelving Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Sand, 5 Shelves, 0 Drawers

  • Mfr # 1870 SD

  • Zoro # G2936987


product price:  $477.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1870 SD
Zoro #
G2936987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Panel Material Thickness
22 ga

Details

Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
150 lbs
Includes
2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Standards
SCS, ANSI/BIFMA
Method of Construction
Bolted
Number of Doors
2
Color
Sand
Cabinet Finish
Powder Coated
Door Handle Type
Swing

Description

Storage Cabinet, Cabinet Color Sand, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products