Shop TENNSCO

Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Medium Gray, 4 Shelves, 0 Drawers

  • Mfr # CVDJ2478SU MED GREY
  • Zoro # G9850111

product price: 
$
946.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Clearview
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CVDJ2478SU MED GREY
Zoro #
G9850111
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Number of Doors
2
Method of Construction
Welded
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Shelf Capacity
400 lbs
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Includes
(2) Handles, Floor Levelers
Color
Medium Gray
Base Type
Leveling
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Number of Keys
2
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Mobility
Stationary
Door Handle Type
Swing
Locking Cabinet
Yes
Includes Keys
Yes
Cabinet Locking Mechanism
Keyed
Casters Included
No
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Audit Trail Storage
None
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Cabinet Color
Medium Gray

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
20 ga
Shelf Material Thickness
24 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Door Material Thickness
20 ga

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.