Shelving Storage Cabinet, 78 in H, 48 in W, Light Gray, 0 Drawers

  • Mfr # J1878SULGY

  • Zoro # G2938308


product price:  $899.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Overall Height
78 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1878SULGY
Zoro #
G2938308
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
48 in
Panel Material Thickness
20 ga
Overall Depth
18

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Includes
1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys
Assembled/Unassembled
Assembled
Shelf Capacity
400 lbs
Method of Construction
Welded
Standards
ANSI/BIFMA, SCS
Color
Light Gray
Cabinet Finish
Polyester/Epoxy Powder Paint
Number of Shelves
5
Door Locking Points
3
Lock Type
Three-Point Locking

Description

Storage Cabinet, Cabinet Color Light Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.