Shop TENNSCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelving Storage Cabinet, 78 in H, 48 in W, Sand, 0 Drawers
- Mfr # CVDJ1878A SAND
- Zoro # G2938037
product price:Â
$
956.99
/ea
Key Features
Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Clearview
Overall Height
78 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVDJ1878A SAND
- Zoro #
- G2938037
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Shelving
- Duty Rating
- Commercial
- Door Type
- Clearview
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Color
- Sand
- Standards
- ANSI/BIFMA, SCS
- Method of Construction
- Bolted
- Includes
- 1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys
- Shelf Capacity
- 400 lbs
- Number of Doors
- 2
- Assembled/Unassembled
- Unassembled
- Cabinet Finish
- Powder Coated
Dimensions
- Overall Height
- 78 in
- Overall Width
- 48 in
- Panel Material Thickness
- 20 ga, 22 ga
Description
Storage Cabinet, Cabinet Color Sand, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.