Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Sided Boltless Tire Rack, 84 in.

  • Mfr # ZST-6084S

  • Zoro # G1987568


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Tire Capacity
24
Shelf Capacity
2,000 lb
Width
60 in
Depth
12 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZST-6084S
Zoro #
G1987568
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
12 in
Height
84 in
Shelf Depth
12 in
Overall Depth
18 in
Overall Width
60 in
Overall Height
84 in

Details

Item
Single Sided Boltless Tire Rack
Tire Capacity
24
Shelf Capacity
2,000 lb
Number of Shelves
3
Material
Steel
Finish
Powder Coated
Color
Medium Gray
Includes
12 in Deep Unit, 9 in Wall Tie
Maximum Number of Tires Held
24
Number of Usable Sides
1
Shelf Configuration
Starter Unit
Load Capacity per Shelf
2,000 lb

Description

Single Sided Boltless Tire Rack, Starter Unit Shelf Configuration, Shelf Depth 12 in, 2,000 lb Load Capacity per Shelf, Number of Shelves 3, Number of Usable Sides 1, Maximum Number of Tires Held 24, Overall Depth 18 in, Overall Height 84 in, Overall Width 60 in, 12 in Deep Unit, 9 in Wall Tie, Medium Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.