Sloping Top, 1 Wide, Sand
Mfr # KST-1212 SND
Zoro # G5459867
product price: $34.99
/eaKey Features
Color
Sand
Overall Depth
12 in
Overall Height
4 1/4 in
Overall Width
12 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KST-1212 SND
Zoro #
G5459867
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Height
4 1/4 in
Overall Width
12 in
Opening Depth
12"
Opening Width
12"
Width
12"
For Locker Depth
12 in
For Locker Width
12 in
Material Thickness
22 ga
Details
Item
Sloping Top
Color
Sand
Product Type
Sloping Top Panel
Finish
Powder Coated
Material
Steel
Includes
Hardware
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Sub-Category
Sloping Top
Tier
One
Type
1 Wide
Standards
SCS Indoor Advantage Certified
Shape
Sloping
Includes Mounting Hardware
Yes
Description
Sloping Top, Color Sand, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 4 1/4 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.