Soft Top Edge Caps for ZTP Post, 2"D x 3-7/16"W x 7/16"H, Nylon
Mfr # ZTPPC
Zoro # G3455597
original price: $1.59
8% off
new price: $1.45
/eaKey Features
Overall Height
7/16 in
Overall Width
3 7/16 in
Overall Depth
2 in
Number of Shelves
0
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZTPPC
Zoro #
G3455597
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7/16 in
Overall Width
3 7/16 in
Overall Depth
2 in
Depth
2"
Height
7/16"
Width
3-7/16"
Details
Item
Post Cap
Number of Shelves
0
Material
Nylon
Finish
Unfinished
Color
Black
Shelf Capacity
0.09 lb
For Use With
Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Profile
Heavy
Item - Boltless Shelving Accessories
Post Cap
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Unfinished
Description
Post Cap, Color Black, Material Nylon, Overall Depth 2 in, Overall Height 7/16 in, Overall Width 3 7/16 in, Unfinished Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.