Standard Door Mobile Storage Cabinet, 36 in W, 36 in H, 24 in D, Medium Gray

  • Mfr # CK3624-MGY

  • Zoro # G302745088


product price:  $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
36 in
Number of Shelves
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK3624-MGY
Zoro #
G302745088
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
36 in
Overall Height
36 in
Overall Depth
24 in
Overall Width
36 in

Details

Number of Shelves
2
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Cabinet Door Type
Standard
Cabinet Style
Shelving
Finish
Powder Coated
Material - Cabinets
Steel
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Handle Type
Recessed
Item - Storage Cabinets
Counter Cabinet
Gauge
20/22/24
Standards
SCS
Locking Points
3 Points
Cabinet Strength Rating
Commercial
Number of Cabinet Shelves
2
Method of Construction
Welded
No. of Drawers
0
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Recessed
Cabinet Locking Mechanism
Keyed
Cabinet Color
Medium Gray
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Shelf Capacity
200 lb
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Lock Type
Keyed
Mobility
Mobile
Door Handle Type
Locking
Cabinet Storage Components
Shelves
Shelf Adjustability
Adjustable
Body Panel Type
Solid
For Use Outdoors
No
Base Type
Casters
Frame Assembled
Assembled
Load Capacity per Shelf
200 lb
For Use Indoors/Outdoors
No

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.