Standard Door Mobile Storage Cabinet, 36 in W, 60 in H, 24 in D, Black

  • Mfr # CK6024DH-BLK

  • Zoro # G502745154


product price:  $469.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
60 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK6024DH-BLK
Zoro #
G502745154
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
60 in
Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in

Details

Number of Shelves
5
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Item - Storage Cabinets
Storage Cabinet
Gauge
20/22/24
Cabinet Style
Shelving
Locking Cabinet
Yes
Finish
Powder Coated
Material - Cabinets
Steel
Shelf Capacity
200 lb
Assembled/Unassembled
Assembled
Method of Construction
Welded
Cabinet Door Type
Standard
Cabinet Strength Rating
Commercial
Cabinet Color
Black
Finish - Cabinets
Powder Coated
Standards
SCS
Cabinet Handle Style
Recessed
Handle Type
Recessed
Number of Cabinet Shelves
5
Locking Points
3 Points
No. of Drawers
0
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Locking Mechanism
Keyed
Door Handle Type
Locking
Mobility
Mobile
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Lock Type
Keyed
For Use Outdoors
No
Shelf Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Base Type
Casters
Body Panel Type
Solid

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.