Standard Door Mobile Storage Cabinet, 36 in W, 60 in H, 24 in D, Sand

  • Mfr # CK6024DH-SND

  • Zoro # G202745119


product price:  $469.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
60 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK6024DH-SND
Zoro #
G202745119
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
60 in
Overall Height
60 in
Overall Width
36 in
Overall Depth
24 in

Details

Number of Shelves
5
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Standards
SCS
Gauge
20/22/24
No. of Drawers
0
Finish
Powder Coated
Cabinet Style
Shelving
Locking Cabinet
Yes
Shelf Capacity
200 lb
Handle Type
Recessed
Cabinet Handle Style
Recessed
Cabinet Color
Sand
Locking Points
3 Points
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Strength Rating
Commercial
Finish - Cabinets
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
5
Cabinet Door Type
Standard
Method of Construction
Welded
For Use Indoors/Outdoors
No
Body Panel Type
Solid
Load Capacity per Shelf
200 lb
Base Type
Casters
Frame Assembled
Assembled
Door Handle Type
Locking
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Lock Type
Keyed
Mobility
Mobile
Cabinet Storage Components
Shelves
Cabinet Finish
Powder Coated
For Use Outdoors
No

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.