Standard Door Mobile Storage Cabinet, 36 in W, 72 in H, 18 in D, Medium Gray

  • Mfr # CK1470-MGY

  • Zoro # G702745152


product price:  $474.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK1470-MGY
Zoro #
G702745152
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in

Details

Number of Shelves
5
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Shelf Capacity
200 lb
Method of Construction
Bolted
No. of Drawers
0
Cabinet Strength Rating
Commercial
Number of Cabinet Shelves
5
Handle Type
Recessed
Cabinet Handle Style
Recessed
Finish
Powder Coated
Gauge
20/22/24
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Locking Cabinet
Yes
Assembled/Unassembled
Unassembled
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Cabinet Door Type
Standard
Finish - Cabinets
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Cabinet Color
Medium Gray
Cabinet Style
Shelving
Standards
SCS
Material - Cabinets
Steel
Door Handle Type
Locking
Mobility
Mobile
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Lock Type
Keyed
For Use Indoors/Outdoors
No
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Frame Assembled
Unassembled
Shelf Adjustability
Adjustable
For Use Outdoors
No
Base Type
Casters
Body Panel Type
Solid

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.