Standard Door Mobile Storage Cabinet, 36 in W, 72 in H, 18 in D, Medium Gray

  • Mfr # CK7214-MGY

  • Zoro # G902745143


product price:  $425.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Number of Shelves
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK7214-MGY
Zoro #
G902745143
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Overall Depth
18 in
Overall Height
72 in
Overall Width
36 in

Details

Number of Shelves
7
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Handle Type
Recessed
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Shelf Capacity
200 lb
Item - Storage Cabinets
Combination Cabinet
Cabinet Style
Wardrobe
Finish - Cabinets
Powder Coated
Gauge
20/22/24
Method of Construction
Welded
Standards
SCS
Cabinet Color
Medium Gray
Cabinet Handle Style
Recessed
Assembled/Unassembled
Assembled
Finish
Powder Coated
Cabinet Door Type
Standard
No. of Drawers
0
Number of Cabinet Shelves
7
Locking Points
3 Points
Cabinet Strength Rating
Commercial
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Material - Cabinets
Steel
Frame Assembled
Assembled
Shelf Adjustability
Adjustable
Load Capacity per Shelf
200 lb
For Use Outdoors
No
Body Panel Type
Solid
Lock Type
Keyed
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Cabinet Material
Steel
Door Handle Type
Locking
Base Type
Casters
Mobility
Mobile
Cabinet Storage Components
Hanging Rods, Partition, Shelves

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.