Standard Door Mobile Storage Cabinet, 36 in W, 72 in H, 18 in D, Sand

  • Mfr # CK1470-SND

  • Zoro # G202745140


product price:  $474.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK1470-SND
Zoro #
G202745140
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in

Details

Number of Shelves
5
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Handle Type
Recessed
Gauge
20/22/24
No. of Drawers
0
Cabinet Door Type
Standard
Number of Cabinet Shelves
5
Item - Storage Cabinets
Storage Cabinet
Cabinet Style
Shelving
Cabinet Handle Style
Recessed
Cabinet Strength Rating
Commercial
Finish
Powder Coated
Locking Cabinet
Yes
Locking Points
3 Points
Assembled/Unassembled
Unassembled
Method of Construction
Bolted
Cabinet Locking Mechanism
Keyed
Cabinet Color
Sand
Shelf Capacity
200 lb
Standards
SCS
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Mobility
Mobile
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Lock Type
Keyed
Door Handle Type
Locking
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
Frame Assembled
Unassembled
Base Type
Casters
Shelf Adjustability
Adjustable
Body Panel Type
Solid
For Use Outdoors
No
Load Capacity per Shelf
200 lb

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.