Standard Door Mobile Storage Cabinet, 36 in W, 72 in H, 24 in D, Black

  • Mfr # CK7220-BLK

  • Zoro # G302745125


product price:  $530.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK7220-BLK
Zoro #
G302745125
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in

Details

Number of Shelves
7
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Number of Cabinet Shelves
7
Cabinet Door Type
Standard
Cabinet Handle Style
Recessed
Standards
SCS
Cabinet Color
Black
Item - Storage Cabinets
Combination Cabinet
Method of Construction
Welded
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Cabinet Style
Combination
No. of Drawers
0
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Commercial
Gauge
20/22/24
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Locking Cabinet
Yes
Handle Type
Recessed
Assembled/Unassembled
Assembled
Shelf Capacity
200 lb
Material - Cabinets
Steel
Base Type
Casters
For Use Indoors/Outdoors
No
Body Panel Type
Solid
For Use Outdoors
No
Frame Assembled
Assembled
Load Capacity per Shelf
200 lb
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Door Handle Type
Locking
Mobility
Mobile
Lock Type
Keyed
Cabinet Finish
Powder Coated
Cabinet Storage Components
Hanging Rods, Partition, Shelves

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.