Standard Door Mobile Storage Cabinet, 36 in W, 72 in H, 24 in D, Sand

  • Mfr # CK7124-SND

  • Zoro # G002745104


product price:  $400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK7124-SND
Zoro #
G002745104
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in

Details

Number of Shelves
2
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Assembled/Unassembled
Assembled
No. of Drawers
0
Handle Type
Recessed
Cabinet Locking Mechanism
Keyed
Standards
SCS
Cabinet Style
Wardrobe
Cabinet Door Type
Standard
Gauge
18/20/22/24
Cabinet Color
Sand
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Material - Cabinets
Steel
Shelf Capacity
200 lb
Item - Storage Cabinets
Wardrobe Cabinet
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Number of Cabinet Shelves
2
Cabinet Strength Rating
Commercial
Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Handle Style
Recessed
Method of Construction
Welded
Cabinet Finish
Powder Coated
For Use Outdoors
No
Door Handle Type
Locking
For Use Indoors/Outdoors
No
Mobility
Mobile
Frame Assembled
Assembled
Load Capacity per Shelf
200 lb
Base Type
Casters
Body Panel Type
Solid
Lock Type
Keyed
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Cabinet Storage Components
Hanging Rods, Shelves

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.