Standard Door Mobile Storage Cabinet, 36 in W, 78 in H, 18 in D, Sand

  • Mfr # CK7814-SND

  • Zoro # G302745149


product price:  $543.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 in
Number of Shelves
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK7814-SND
Zoro #
G302745149
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 in
Overall Height
78 in
Overall Width
36 in
Overall Depth
18 in

Details

Number of Shelves
7
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Item - Storage Cabinets
Combination Cabinet
Method of Construction
Welded
Number of Cabinet Shelves
7
Locking Cabinet
Yes
Cabinet Style
Combination
Cabinet Strength Rating
Commercial
Cabinet Locking Mechanism
Keyed
Locking Points
3 Points
Handle Type
Locking
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Color
Sand
Standards
SCS
Material - Cabinets
Steel
Cabinet Door Type
Standard
Cabinet Handle Style
Locking
Shelf Capacity
200 lb
Gauge
16
Finish - Cabinets
Powder Coated
Finish
Powder Coated
No. of Drawers
0
Assembled/Unassembled
Assembled
Body Panel Type
Ventilated
Load Capacity per Shelf
200 lb
Lock Type
Keyed
For Use Outdoors
No
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Base Type
Casters
Mobility
Mobile
Door Handle Type
Locking
Frame Assembled
Assembled
Cabinet Material
Steel
Cabinet Storage Components
Hanging Rods, Partition, Shelves

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.