Standard Door Mobile Storage Cabinet, 36 in W, 78 in H, 24 in D, Medium Gray

  • Mfr # CK7820-MGY

  • Zoro # G302745132


product price:  $563.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
7
Color
Medium Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK7820-MGY
Zoro #
G302745132
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in

Details

Number of Shelves
7
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
No. of Drawers
0
Handle Type
Locking
Number of Cabinet Shelves
7
Cabinet Style
Combination
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Shelf Capacity
200 lb
Cabinet Color
Medium Gray
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Cabinet Door Type
Standard
Standards
SCS
Gauge
16
Finish
Powder Coated
Locking Points
3 Points
Material - Cabinets
Steel
Item - Storage Cabinets
Combination Cabinet
Assembled/Unassembled
Assembled
Cabinet Handle Style
Locking
Method of Construction
Welded
Cabinet Strength Rating
Commercial
Base Type
Casters
Load Capacity per Shelf
200 lb
Door Handle Type
Locking
For Use Outdoors
No
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
Body Panel Type
Ventilated
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Mobile
Lock Type
Keyed
For Use Indoors/Outdoors
No
Cabinet Storage Components
Hanging Rods, Partition, Shelves

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.