Standard Door Mobile Storage Cabinet, 36 in W, 78 in H, 24 in D, Sand

  • Mfr # CK2470-SND

  • Zoro # G902745075


product price:  $793.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
5
Color
Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK2470-SND
Zoro #
G902745075
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in

Details

Number of Shelves
5
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Item - Storage Cabinets
Storage Cabinet
Cabinet Style
Shelving
Method of Construction
Bolted
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Finish
Powder Coated
Number of Cabinet Shelves
5
Handle Type
Recessed
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Shelf Capacity
200 lb
Cabinet Door Type
Standard
Cabinet Color
Sand
Cabinet Handle Style
Recessed
Standards
SCS
Cabinet Strength Rating
Commercial
Gauge
16
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Assembled/Unassembled
Unassembled
Material - Cabinets
Steel
Locking Points
3 Points
Lock Type
Keyed
Mobility
Mobile
Door Handle Type
Locking
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Base Type
Casters
For Use Outdoors
No
For Use Indoors/Outdoors
No
Frame Assembled
Unassembled
Body Panel Type
Solid

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.