Standard Door Mobile Storage Cabinet, 36 in W, 84 3/4 in H, 24 in D, Sand
Mfr # CK7824-SND
Zoro # G402745131
product price:Â $857.99
/eaKey Features
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 3/4 in
Number of Shelves
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK7824-SND
Zoro #
G402745131
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 3/4 in
Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in
Description
Mobile Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.